Wiremold RFB119BTCBK Floor Box Cover, (L) 12-1/2", (W) 10-11/16", Carpet Cut-Out, Aluminum

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    RFB119BTCBK
  • Rexel Part Number:

    120298
  • UPC:

    786564010371

Floor Box Cover, Material: Aluminum, Finish: Brushed Aluminum, Size: 12-1/2 Inch Length, 10-11/16 Inch Width

$ 580.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # RFB119BTCBK

Rexel Part # 120298

UPC 786564010371

UNSPSC 39121307

Color Black

Material Aluminum

Mounting Screw-On

Product Height 12 1/2 in

Product Width 10 11/16 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch