Thomas & Betts 664-CST-SW-BRS Floor Box Cover, Recessed, Brass

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    664-CST-SW-BRS
  • Rexel Part Number:

    71147
  • UPC:

    785991048131

Recessed Service Floor Box Cover, Metallic, Length 8-1/8 Inches, Width 5-1/8 Inches, Brass

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 664-CST-SW-BRS

Rexel Part # 71147

UPC 785991048131

UNSPSC 39121307

Color Brass

Material Brass

Product Height 8 1/8 in

Product Width 5 1/8 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch