Carlon E9761C Floor Box Cover With Flange, 1-Gang, Flip Cover, Rectangular, Carmel

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E9761C
  • Rexel Part Number:

    70763
  • UPC:

    034481126638

1-Gang, Floor Box Cover, Non-Metallic, Cover type Rectangular. Color: Caramel. Includes: Carpet Flange.

$ 33.97 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E9761C

Rexel Part # 70763

UPC 034481126638

UNSPSC 39121307

Color Caramel

Gangs 1

Material Non-Metallic

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch