Carlon E9762B Floor Box Cover, 2-Gang, Flip Cover, Device Type: All Devices, Brown

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E9762B
  • Rexel Part Number:

    70740
  • UPC:

    034481126669

2-Gang, Floor Box Cover. Cover Type: Flip Cover. Device Type: All Devices. Color: Brown. Includes: Carpet Flange.

$ 90.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E9762B

Rexel Part # 70740

UPC 034481126669

UNSPSC 39121307

Color Brown

Gangs 2

Material Non-Metallic

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch