Carlon E9763BR Floor Box Cover, Rectangular, 3-Gang, Cover Type: Flip Cover, Brass

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E9763BR
  • Rexel Part Number:

    9941
  • UPC:

    034481150299

Floor Box Cover, 3-Gang, Non-Metallic, Cover Type: Flip Cover. Device Type: All Devices. Color: Brass. Includes: Carpet Flange.

$ 373.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E9763BR

Rexel Part # 9941

UPC 034481150299

UNSPSC 39121307

Color Brass

Gangs 3

Material Non-Metallic

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch