Steel City P-64-1 Rectangular Floor Box Cover, Multi-Gang, Type: 1" NPS Plug

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    P-64-1
  • Rexel Part Number:

    8525
  • UPC:

    785991631104

Rectangular Floor Box Cover, Multi-Gang, Type: 1" NPS Plug, Length 4-1/2 Inches, Width 3 Inches, Brass

$ 110.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # P-64-1

Rexel Part # 8525

UPC 785991631104

UNSPSC 39121307

Color Brass

Gangs 1

Material Brass

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch