Steel City P-64-3/4 Rectangular Floor Box Cover, 1-Gang, Type: 3/4" Screw Plug

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    P-64-3/4
  • Rexel Part Number:

    8552
  • UPC:

    785991631067

Rectangular Floor Box Cover, 1-Gang, Type: 3/4 Inch Screw Plug, Brass

$ 108.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # P-64-3/4

Rexel Part # 8552

UPC 785991631067

UNSPSC 39121307

Color Brass

Material Brass

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch