Steel City P64-DU AL Rectangular Floor Box Cover, 1-Gang, Duplex, Aluminum

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    P64-DU AL
  • Rexel Part Number:

    121161
  • UPC:

    785991631326

1-Gang, Floor Box Cover, Metallic, Device Type: Duplex Receptacle. Color: Aluminum.

$ 106.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # P64-DU AL

Rexel Part # 121161

UPC 785991631326

UNSPSC 39121307

Color Aluminum

Gangs 1

Material Metallic

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch