Cooper Crouse-Hinds 270 Conduit Body Cover, 3/4", Form 7, Steel

Conduit Body Cover, Type: Wedge, Form 7, Size: 3/4 Inch, Material: Steel

$ 6.50 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # 270

Rexel Part # 29618

UPC 782274002200

UNSPSC 39121302

Diameter 3/4 in

Family / Style Form 7

Material Steel

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch