Cooper Crouse-Hinds 570SG Conduit Body Cover, Size: 1-1/2", Type: Snap, Form 7, Material: Steel

Conduit Body Cover, Size: 1-1/2 Inch, Type: Snap, Form 7, Material: Steel

$ 11.32 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # 570SG

Rexel Part # 252289

UPC 78227436117

UNSPSC 39121302

Diameter 1 1/2 in

Family / Style Form 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch