Cooper Crouse-Hinds 580 Conduit Body Cover, Form 8, Size: 1-1/2", Material: Steel

Conduit Body Cover, Form 8, Size: 1-1/2 Inch, Material: Steel

$ 10.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # 580

Rexel Part # 82448

UPC 782274003900

UNSPSC 39121302

Diameter 1 1/2 in

Family / Style Form 8

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch