Cooper Crouse-Hinds K125S Conduit Body Cover, Form 5, 1-1/4" to 1-1/2", Steel

Conduit Body Cover, Type: Screw-On, Form 5, Size: 1-1/4 to 1-1/2", Material: Steel

$ 1,239.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # K125S

Rexel Part # 182111

UPC 782274756462

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 5

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch