Appleton 180 Conduit Body Cover, Type: Screw-On, FM8, Size: 1/2", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    180
  • Rexel Part Number:

    18985
  • UPC:

    781381744621

Conduit Body Cover, Type: Screw-On, FM8, Size: 1/2", Material: Stamped Steel.

$ 4.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 180

Rexel Part # 18985

UPC 781381744621

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 8

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch