Appleton 280 Conduit Body Cover, 3/4" Form 8, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    280
  • Rexel Part Number:

    18943
  • UPC:

    781381744638

Conduit Body Cover, Type: Screw-On, FM8, Size: 3/4", Material: Stamped Steel

$ 5.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 280

Rexel Part # 18943

UPC 781381744638

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 8

Material Steel

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch