Appleton 380 Conduit Body Cover, Type: Screw On, Form 8, Size: 1", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    380
  • Rexel Part Number:

    18919
  • UPC:

    781381744645

Conduit Body Cover, Type: Screw-On, FM8, Size: 1", Material: Stamped Steel

$ 7.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 380

Rexel Part # 18919

UPC 781381744645

UNSPSC 39131708

Diameter 1 in

Family / Style Form 8

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch