Appleton 480 Conduit Body Cover, Type: Screw-On, FM8, Size: 1-1/4", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    480
  • Rexel Part Number:

    18909
  • UPC:

    781381744652

Conduit Body Cover, Type: Screw-On, FM8, Size: 1-1/4", Material: Stamped Steel

$ 9.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 480

Rexel Part # 18909

UPC 781381744652

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 8

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch