Appleton 570 Conduit Body Cover, 1-1/2", Form 7, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    570
  • Rexel Part Number:

    23141
  • UPC:

    781381507462

Conduit Body Cover, Type: Wedge, FM7, Size: 1-1/2", Material: Stamped Steel.

$ 7.37 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 570

Rexel Part # 23141

UPC 781381507462

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Steel

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch