OZ Gedney 570 Conduit Body Cover, 1-1/2", Form 7, Steel

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    570
  • Rexel Part Number:

    14732
  • UPC:

    78312676304

Conduit Body Cover, 1-1/2 Inch, Form 7, Clip-On/Screw, Steel

$ 10.04 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 570

Rexel Part # 14732

UPC 78312676304

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch