Appleton 580 Conduit Body Cover, Size: 1-1/2", Form 8, Material: Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    580
  • Rexel Part Number:

    133851
  • UPC:

    781381744669

Conduit Body Cover, Size: 1-1/2 Inch, Form 8, Material: Steel, For Use With Steel Conduit Bodies

$ 9.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 580

Rexel Part # 133851

UPC 781381744669

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 8

Material Steel

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch