Appleton 670 Conduit Body Cover, 2", Form 7, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    670
  • Rexel Part Number:

    23111
  • UPC:

    781381507479

Conduit Body Cover, Type: Wedge, FM7, Size: 2", Material: Stamped Steel.

$ 12.91 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 670

Rexel Part # 23111

UPC 781381507479

UNSPSC 39131708

Diameter 2 in

Family / Style Form 7

Material Steel

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch