Appleton 680 Conduit Body Cover, Type: Screw-On, FM8, Size: 2", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    680
  • Rexel Part Number:

    110223
  • UPC:

    781381744676

Conduit Body Cover, Type: Screw-On, FM8, Size: 2", Material: Stamped Steel

$ 13.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 680

Rexel Part # 110223

UPC 781381744676

UNSPSC 39131708

Diameter 2 in

Family / Style Form 8

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch