OZ Gedney 870 Conduit Body Cover, Type: Wedge, Form 7, Size: 2-1/2 to 3", Steel

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    870
  • Rexel Part Number:

    14682
  • UPC:

    78312676307

Conduit Body Cover, Type: Wedge, Form 7, Size: 2-1/2 to 3 Inch, Steel

$ 27.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 870

Rexel Part # 14682

UPC 78312676307

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch