Appleton 880 Conduit Body Cover, Type: Screw-On, Form 8, Size: 2-1/2 to 3", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    880
  • Rexel Part Number:

    166201
  • UPC:

    781381757997

Conduit Body Cover, Type: Screw-On, Form 8, Size: 2-1/2 to 3 Inch, Material: Steel

$ 24.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 880

Rexel Part # 166201

UPC 781381757997

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 8

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch