Appleton 980 3-1/2 & 4 Form8 Steel Cover

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    980
  • Rexel Part Number:

    18891
  • UPC:

    781381744690

Conduit Body Cover, Type: Screw-On, FM8, Size: 3-1/2" to 4", Material: Stamped Steel

$ 27.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 980

Rexel Part # 18891

UPC 781381744690

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Form 8

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch