Appleton APP370IG Conduit Body Cover, Size: 1", Form-IN-Place, Form 7, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    APP370IG
  • Rexel Part Number:

    149358
  • UPC:

    78138116745

Conduit Body Cover, Size: 1 Inch, Form-IN-Place, Form 7, Steel

$ 11.81 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # APP370IG

Rexel Part # 149358

UPC 78138116745

UNSPSC 39131708

Diameter 1 in

Family / Style Form 7

Material Steel

Size 0.385 in

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch