OZ Gedney BS250S Conduit Body Cover, 2-1/2 to 3", Steel

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BS250S
  • Rexel Part Number:

    17363
  • UPC:

    783126060607

Application: O-z/gedney Malleable Iron Conduit Bodies, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 2.5 To 3in, Form: Bs-s,material: Stamped Steel Body, Stainless Steel Screws, Finish: Pre-galvanized

$ 24.91 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BS250S

Rexel Part # 17363

UPC 783126060607

UNSPSC 39131708

Diameter 2 1/2 in

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch