Appleton K250-300 Conduit Body Cover, Type: Screw On, Form 35, Size: 2-1/2 to 3"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    K250-300
  • Rexel Part Number:

    25166
  • UPC:

    781381471657

Conduit Body Cover, Type: Screw-On, FM35, Size: 2-1/2" - 3", Material: Stamped Steel.

$ 19.97 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # K250-300

Rexel Part # 25166

UPC 781381471657

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 35

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch