Hubbell-Killark 170 Conduit Body Cover, Type: Screw-On, Series 7, Size: 1/2", Steel

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    170
  • Rexel Part Number:

    517362
  • UPC:

    78393601025

Conduit Body Cover, Type: Screw-On, Series 7, Size: 1/2 Inch, Material: Steel

$ 5.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # 170

Rexel Part # 517362

UPC 78393601025

UNSPSC 39131708

Diameter 1/2 in

Family / Style Series 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch