Hubbell-Killark 370 Conduit Body Cover, Type: Screw-On, Series 7, Size: 1", Steel

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    370
  • Rexel Part Number:

    450668
  • UPC:

    78393601027

Conduit Body Cover, Type: Screw-On, Series 7, Size: 1 Inch, Material: Steel

$ 3.94 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # 370

Rexel Part # 450668

UPC 78393601027

UNSPSC 39131708

Diameter 1 in

Family / Style Series 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch