Hubbell-Killark 470 Conduit Body Cover, Size: 1-1/4", Form 7, Material: Steel

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    470
  • Rexel Part Number:

    333656
  • UPC:

    78393601028

Conduit Body Cover, Size: 1-1/4", Form 7, Material: Steel

$ 5.35 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # 470

Rexel Part # 333656

UPC 78393601028

UNSPSC 39131708

Diameter 1-1/4 in

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch