Hubbell - Electrical 570 Conduit Body Cover, Type: Screw-On, Series 7, Size: 1-1/2", Steel

Conduit Body Cover, Type: Screw-On, Series 7, Size: 1-1/2 Inch, Material: Steel

$ 9.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # 570

Rexel Part # 450669

UPC 783936010298

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Series 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch