Hubbell-Killark 870 Steel; FM7; Stamped Cover

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    870
  • Rexel Part Number:

    426419
  • UPC:

    783936010311

Conduit Body Cover, Type: Screw-On, Duraloy 7, Size: 2-1/2", Material: Stamped Steel.

$ 25.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # 870

Rexel Part # 426419

UPC 783936010311

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Duraloy 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch