Hubbell-Killark 970 3-1/2" Conduit Body Cover, Steel, Duraloy 7

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    970
  • Rexel Part Number:

    401773
  • UPC:

    783936010328

Conduit Body Cover, Type: Screw-On, Duraloy 7, Size: 3-1/2", Material: Stamped Steel.

$ 29.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # 970

Rexel Part # 401773

UPC 783936010328

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Duraloy 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch