Hubbell-Killark OL-10M Conduit Body Cover, 1/2", Steel, Series 5, Screw-On

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OL-10M
  • Rexel Part Number:

    164082
  • UPC:

    78393648035

Conduit Body Cover, Type: Screw-On, Series 5, Size: 1/2 Inch, Material: Steel

$ 6.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OL-10M

Rexel Part # 164082

UPC 78393648035

UNSPSC 39131708

Diameter 1/2 in

Family / Style Series 5

Material Steel

Size 1/2 in

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch