Hubbell-Killark OL-45M Conduit Body Cover, 1-1/4" to 1-1/2", Series 5, Steel

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OL-45M
  • Rexel Part Number:

    520548
  • UPC:

    78393648038

Conduit Body Cover, Type: Screw-On, Series 5, Size: 1-1/2 to 1-1/4 Inch, Material: Steel

$ 12.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OL-45M

Rexel Part # 520548

UPC 78393648038

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Series 5

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch