Hubbell-Killark OL-60M Conduit Body Cover, 2", Series 5, Steel

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OL-60M
  • Rexel Part Number:

    520550
  • UPC:

    78393648039

Conduit Body Cover, Type: Screw-On, Series 5, Size: 2 Inch, Material: Steel

$ 19.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OL-60M

Rexel Part # 520550

UPC 78393648039

UNSPSC 39131708

Diameter 2 in

Family / Style Series 5

Material Steel

Size 2 in

Type Conduit Body Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch