Appleton 190IG Conduit Body Cover with Neoprene Gasket, FM9, 1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    190IG
  • Rexel Part Number:

    433303
  • UPC:

    781381168083

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM9, Size: 1/2", Material: Aluminum.

$ 7.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 190IG

Rexel Part # 433303

UPC 781381168083

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 9

Material Aluminum

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch