Appleton 490IG 1-1/4", FM9, Aluminum Stamped Cover

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    490IG
  • Rexel Part Number:

    179061
  • UPC:

    781381168113

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM9, Size: 1-1/4", Material: Stamped Aluminum.

$ 15.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 490IG

Rexel Part # 179061

UPC 781381168113

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 9

Material Aluminum

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch