Appleton 970G-SA 3-1/2" - 4", FM7, Formtite Stamped Cover, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    970G-SA
  • Rexel Part Number:

    704121
  • UPC:

    781381093200

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 3-1/2" - 4", Material: Stamped Aluminum.

$ 41.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 970G-SA

Rexel Part # 704121

UPC 781381093200

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Form 7

Material Aluminum

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch