Appleton APP270FIG Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    APP270FIG
  • Rexel Part Number:

    182448
  • UPC:

    781381167727

Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4", Material: Cast Grayloy Iron.

$ 10.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # APP270FIG

Rexel Part # 182448

UPC 781381167727

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Cast

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch