Cooper Crouse-Hinds K350SG 3-1/2 & 4 Form 5 Cover Sheet Steel With Gasket

Conduit Body Cover with Neoprene Gasket, Type: Screw-On, FM5, Size: 3-1/2" -4", Material: Sheet Steel.

$ 5,796.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # K350SG

Rexel Part # 492214

UPC 662277003230

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Form 5

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch