Appleton 290IG Conduit Body Cover with Neoprene Gasket, FM9, 3/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    290IG
  • Rexel Part Number:

    325456
  • UPC:

    781381168090

Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM9, Size: 3/4", Material: Sheet Steel.

$ 9.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 290IG

Rexel Part # 325456

UPC 781381168090

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 9

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch