Appleton APP170IG Conduit Body Cover/Gasket, 1/2", Form 7, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    APP170IG
  • Rexel Part Number:

    149374
  • UPC:

    781381167437

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 1/2", Material: Stamped Steel.

$ 7.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # APP170IG

Rexel Part # 149374

UPC 781381167437

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch