Appleton APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    APP270IG
  • Rexel Part Number:

    149364
  • UPC:

    781381167444

Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4", Material: Sheet Steel.

$ 8.75 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # APP270IG

Rexel Part # 149364

UPC 781381167444

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch