Appleton APP470IG Conduit Body Cover/Gasket, 1-1/4", Form 7, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    APP470IG
  • Rexel Part Number:

    174273
  • UPC:

    781381167468

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 1-1/4", Material: Stamped Steel.

$ 14.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # APP470IG

Rexel Part # 174273

UPC 781381167468

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch