Appleton APP870IG Conduit Body Cover with Neoprene Gasket, FM7, 2-1/2 to 3", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    APP870IG
  • Rexel Part Number:

    174274
  • UPC:

    781381167499

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 2-1/2" - 3", Material: Stamped Steel.

$ 35.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # APP870IG

Rexel Part # 174274

UPC 781381167499

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch