Appleton APP970IG Conduit Body Cover with Neoprene Gasket, FM7, 3-1/2 to 4", Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    APP970IG
  • Rexel Part Number:

    174275
  • UPC:

    781381167536

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 3-1/2" - 4", Material: Stamped Steel.

$ 42.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # APP970IG

Rexel Part # 174275

UPC 781381167536

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Form 7

Material Steel

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch