Allied Moulded 9315 Round Box Cover, Blank, Diameter: 4-3/4", Beige, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9315
  • Rexel Part Number:

    14298
  • UPC:

    085339101307

4-3/4" Blank Round, Box Cover, Non-Metallic, Color: Ivory

$ 93.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9315

Rexel Part # 14298

UPC 085339101307

UNSPSC 39121304

Diameter 4 3/4 in

Material Non-Metallic

Mounting Device

Product Depth 3/8 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch