Allied Moulded 9344 Square Box Cover, Blank, Diameter: 4", White, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    9344
  • Rexel Part Number:

    13751
  • UPC:

    085339103608

4" Square Blank Cover, Non-Metallic, Color: White, For Use With Series 9339/9342/9343 Only

$ 114.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # 9344

Rexel Part # 13751

UPC 085339103608

UNSPSC 39121304

Color White

Material Non-Metallic

Mounting Device

Product Height 4 in

Product Width 4 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch