Cantex 5133362 Weatherproof Cover, 1 Gang, Horizontal, Type: Blank, Gray, PVC

  • Mfr/Brand Name:

    Cantex
  • Mfr Number:

    5133362
  • Rexel Part Number:

    154616
  • UPC:

    088700568006

Weatherproof Cover, 1 Gang, Type: Blank, Color: Gray, Material: PVC, Horizontal

$ 1,324.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cantex

Mfr Part # 5133362

Rexel Part # 154616

UPC 088700568006

UNSPSC 39131708

Color Gray

Gangs 1

Material PVC

Mounting Vertical

Product Depth 4 1/2 in

Product Height 3 in

Product Width 3 in

Type Weatherproof Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch